missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Nucleodur™ 100-5 NH2-RP EC Standard Column
Column Format: Analytical Column; Carbon Load: 2.50%; Pore Size: 110 Å; Column Phase: Reversed Phase, Normal Phase, Ion Exchange, HILIC
Brand: Macherey-Nagel™ 760730.46
Code : 16
Additional Details : Weight : 0.01000kg
Specifications
Analytical Column | |
125 mm | |
5 μm | |
110 Å | |
60°C | |
Amino (NH2) | |
2.5% | |
No | |
EC Standard Column |
4.6 mm | |
8700 psi (600 bar) | |
2 to 8 | |
340 m²/g | |
L8 | |
Silica | |
Mixed Mode | |
Reversed Phase, Normal Phase, Ion Exchange, HILIC |