missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Nucleodur™ 100-5 NH2 EC Standard Column
Column Format: Analytical Column; Carbon Load: 2.50%; Pore Size: 110 Å; Column Phase: Reversed Phase, Normal Phase, Ion Exchange, HILIC
£321.00 - £391.00
Specifications
Column Format | Analytical Column |
---|---|
Max. Pressure | 8700 psi (600 bar) |
Particle Size | 5 μm |
Pore Size | 110 Å |
Surface Area | 340 m²/g |
Product Code | Brand | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
12428487
|
Macherey-Nagel™
760720.46 |
4.6 mm | 125 mm |
£321.00
Each |
Estimated Shipment: 20-06-2024
Log in to see stock. |
||||
12438487
|
Macherey-Nagel™
760721.46 |
4.6 mm | 150 mm |
£321.00
Each |
Estimated Shipment: 20-06-2024
Log in to see stock. |
||||
12458487
|
Macherey-Nagel™
760722.46 |
4.6 mm | 250 mm |
£391.00
Each |
Estimated Shipment: 16-05-2024
Log in to see stock. |
||||
12448487
|
Macherey-Nagel™
760722.40 |
4 mm | 250 mm |
£371.00
Each |
Estimated Shipment: 20-06-2024
Log in to see stock. |
||||
Specifications
Analytical Column | |
5 μm | |
340 m²/g | |
L8 | |
Silica | |
No | |
EC Standard Column |
8700 psi (600 bar) | |
110 Å | |
60°C | |
Amino (NH2) | |
2.5% | |
Reversed Phase, Normal Phase, Ion Exchange, HILIC |