missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Nucleodur™ 100-5 CN Analytical EC Standard Column

Brand:  Macherey-Nagel™ 760152.40

Code : 16

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 11937481

  • £409.00 / Each


Estimated Shipment
07-06-2018
Add to basket

Specifications

Specifications

7 %
Analytical
4mm
HPLC
Acetonitrile/water
5μm
110Å
Acetonitrile/water
L10
NUCLEODUR® 100-5 CN
Silica
Cyano
Yes
250mm
Silica
1 to 8
1Each
Analytical EC Standard Column
HPLC
Videos