missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Nucleodur™ 100-5 C8 EC HPLC Column
Column Format: Analytical Column; Carbon Load: 10.50%; Pore Size: 110 Å; Column Phase: Reversed Phase
Brand: Macherey-Nagel™ 760701.40
Code : 16
Additional Details : Weight : 0.01000kg
Specifications
Silica | |
octyl | |
1 mL/min | |
125 mm | |
Acetonitrile/Water | |
5 μm | |
110 Å | |
340 m²/g | |
L7 | |
Silica | |
Reversed Phase | |
Reversed Phase | |
EC Column |
Analytical Column | |
4 mm | |
For HPLC, GC, TLC, SPE | |
8700 psi (600 bar) | |
Spherical | |
1 to 9 | |
C8 | |
60°C | |
C8 | |
10.5% | |
Yes | |
Stainless Steel | |
Analytical HPLC |