missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Nucleodur™ 100-3 CN-RP HPLC Columns
Column Format: Analytical Column; Carbon Load: 7%; Pore Size: 110 Å; Column Phase: Normal and Reversed Phase
£339.00 - £465.00
Specifications
Column Chemistry | Cyano (nitrile) |
---|---|
Column Format | Analytical Column |
Crosslinking | Cyano (nitrile) |
Flow Rate | 1 mL/min |
For Use With | For Tricyclic Antidepressants, Steroids, Organic Acids Application |
Product Code | Brand | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
12707810
|
Macherey-Nagel™
760157.20 |
2 mm | 125 mm |
£435.00
Each |
Estimated Shipment: 18-06-2024
Log in to see stock. |
||||
12488377
|
Macherey-Nagel™
760159.20 |
2 mm | 50 mm |
£339.00
Each |
Estimated Shipment: 18-06-2024
Log in to see stock. |
||||
12478377
|
Macherey-Nagel™
760157.30 |
3 mm | 125 mm |
£444.00
Each |
Estimated Shipment: 18-06-2024
Log in to see stock. |
||||
12468377
|
Macherey-Nagel™
760156.46 |
4.6 mm | 150 mm |
£465.00
Each |
Estimated Shipment: 18-06-2024
Log in to see stock. |
||||
12458377
|
Macherey-Nagel™
760156.40 |
4 mm | 150 mm |
£444.00
Each |
Estimated Shipment: 18-06-2024
Log in to see stock. |
||||
Specifications
Cyano (nitrile) | |
Cyano (nitrile) | |
For Tricyclic Antidepressants, Steroids, Organic Acids Application | |
Yes | |
Acetonitrile/water | |
3 μm | |
110 Å | |
1 Ea. | |
340 m²/g | |
L10 | |
7% | |
Yes | |
Stainless Steel | |
Analytical HPLC |
Analytical Column | |
1 mL/min | |
Hydrophobic | |
8700 psi (600 bar) | |
Spherical | |
1 to 8 | |
0.9 mL/g | |
Acetonitrile/water | |
60°C | |
Cyano (CN) | |
Mixed Mode | |
Normal and Reversed Phase | |
EC Column |