missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Nucleodur™ 100-3 C18 ec HPLC Columns
Brand: Macherey-Nagel™ 760053.46
Code : 16
Additional Details : Weight : 0.01000kg
Specifications
18% | |
Analytical | |
4.6mm | |
1mL/min. | |
Hydrophobic | |
150mm | |
Acetonitrile/water | |
Spherical | |
1 to 9 | |
100Å | |
1Each | |
340m2/g | |
L1 | |
NUCLEODUR® C18 ec |
Octadecyl | |
Octadecyl | |
Yes | |
For HPLC, GC, TLC, SPE applications | |
Yes | |
Stainless Steel | |
Silica | |
3μm | |
NUCLEODUR® C18 ec | |
0.9mL/g | |
Acetonitrile/water | |
EC HPLC Column | |
HPLC |