Macherey Nagel™ Nucleocel™ Delta-RP S EC Analytical Columns


Overview
Brand: Macherey Nagel™

Manufacturer Part Number: 720451.46

UNSPSC: 41115709

Code: 16

Additional Details:
Additional Details: Weight: 0.01000kg



Product Code. 12402680

Quantity Price
1 £ 2315.0 / Each
Estimated Shipment
11-04-2017
Add to basket


Description and Specification

Specification

Diameter (Metric) Inner 4.6mm
For Use With HPLC Enantiomer Separation
Phase Cellulose-modified Silica, Reversed
Particle Size 5μm
Stationary Phase NUCLEOSIL DELTA-RP S
Type EC Analytical Columns
Crosslinking Cellulose-modified Silica phases
Technique HPLC
Quantity 1Each
Length (Metric) 150mm
Sorbent NUCLEOSIL DELTA-RP S
Pressure ∽150 bar
USP Type L40
Max. Pressure ∽150 bar