missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Kynar™ Straight Connector, PVDF

Combine these simple, economical straight connector with flexible tubing for use in your low-pressure applications (generally less than 30 psi). Kynar™ PVDF Straight Connectors slide into soft tubing. Tubing elasticity holds the tubing onto the fitting for low-pressure installations.

Brand:  Cole-Parmer™ 30703-04

Code : XX

Additional Details : Weight : 0.02000kg

 View more versions of this product

Product Code. 15132093

  • £34.82 / Pack of 10


Estimated Shipment
27-02-2018
Add to basket

Description

Description

  • Designed for quick and easy assembly without tools
  • Excellent chemical resistance
  • Temp range: -62 to 129°C
  • Sterilize by ethylene oxide or autoclave
Specifications

Specifications

3/16 in. I.D.
1/8 in. orifice; 1-15/32 x 3/8 in.
PVDF
Straight
10/Pk.
Barbed Fitting
Yes
Videos