missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ NPT Male Threaded Adapters, PVDF

Combine these simple, economical PVDF male threaded adaptors with flexible tubing for use in your low-pressure applications (generally less than 30 psi). NPT Male Threaded Adapters slide into soft tubing. Tubing elasticity holds the tubing onto the fitting for low-pressure installations.

Brand:  Cole-Parmer™ 30704-07

Code : XX

Additional Details : Weight : 0.80000kg

 View more versions of this product

Product Code. 11822613

  • £36.13 / Pack of 10


Estimated Shipment
27-02-2018
Add to basket

Description

Description

  • Adapts from a NPT male thread to a hose barb
  • Designed for quick and easy assembly without tools
  • Excellent chemical resistance
  • Temp range: -62 to 129°C
  • Sterilize by ethylene oxide or autoclave
Specifications

Specifications

1/8 NPT(M) thread to 1/8 in. tubing I.D.
1/8 in. orifice; 29/32 x 1/2 in.
PVDF
1/8 NPT(M)
10 Pack
Barbed Fitting
Yes
Videos