Learn More
Invitrogen™ ZOOM™ Carrier Ampholytes 4-6, 10mL
Small, soluble molecules with both positive and negative charge groups
Brand: Invitrogen™ ZM0025
209.34 GBP valid until 2024-03-29
Use promo code "21615" to get your promotional price.
Code : 50
Additional Details : Weight : 0.00525kg
Description
They sort based on their isoelectric points in an electric field, thereby establishing a pH gradient in solution or contributing to the gradient when used with IPG strips. Carrier ampholytes help stabilize the pH gradient and current in IPG strips and aid in protein solubility, resulting in reproducible IEF resolution.
Order Info
Shipping Condition: Room Temperature
Specifications
ZOOM™ Carrier Ampholytes are supplied as 10 ml bottles. Store at +4°C. Guaranteed stable for 1 year when properly stored. | |
Carrier Ampholyte | |
Room Temperature |
4 to 6 | |
ZOOM™ |
For Research Use Only. Not for use in diagnostic procedures.