Learn More
Merck Millipore Novagen™ Benzonase™ Nuclease, >99%
Degrades all forms of single strand, double stranded, linear, circular DNA RNA.
Brand: Merck Millipore 70664-3
9.56 GBP valid until 2024-03-30
Use promo code "21636" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.00900kg
Description
EMD Millipore Novagen™ Benzonase™ Nuclease, >99% is genetically engineered endonuclease from Serratia marcescens.
- Genetically engineered endonuclease from Serratia marcescens
- Effective over wide range of conditions
- Possesses high specific activity
- Completely digests nucleic acids to 5′-monophosphate terminated oligonucleotides 2 to 5 bases in length
- Rapidly hydrolyzes nucleic acids
- Reduces processing time increase yields of protein
- Consists of two subunits of 30 kd each
- Functional between pH 6 10 from 0 to 42°C
- Requires 1 to 2 mM Mg2+ for activation
- Active in presence of ionic non-ionic detergents, reducing agents, PMSF (1 mM), EDTA (1 mM) urea
- Packaging: Glass Bottle