missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Norprene Food and BeverageTubing
Compatible with virtually all commercial cleaners and sanitizers. Saint Gobain Performance Plastics™ Norprene Food and Beverage Tubing can be repeatedly autoclaved for up to five cycle times without affecting its overall service life.
£97.50 - £474.00
Specifications
Material | Norprene |
---|---|
Overall Length (Metric) | 15 m |
MaxOperatingTempMetric | 135°C |
Product Code | Brand | Diameter (Metric) Outer | Diameter (Metric) Inner | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Outer | Diameter (Metric) Inner | Price | Quantity & Availability | ||||
11767379
|
Masterflex™
95710-00 |
4.8 mm | 1.6 mm |
£97.50
15m |
Estimated Shipment: 26-07-2024
Log in to see stock. |
||||
11707419
|
Masterflex™
95710-70 |
19.1 mm | 12.7 mm |
£474.00
15m |
Estimated Shipment: 27-08-2024
Log in to see stock. |
||||
10062644
|
Masterflex™
R6F06-23 |
8 mm | 4.8 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11978049
|
Masterflex™
R6F0423 |
6.4 mm | 3.2 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- Long flex life in peristaltic pumps
- Temperature resistant from -75 to 275°F (-59 to 135°C)
- Compatible with virtually all common sanitizers and cleaners
- Ozone and UV light resistant
- Repeatedly autoclavable
- Chemically compatible with a wide range of fluids
- Meets FDA, 3-A and NSF criteria
Specifications
Norprene | |
15 m | |
135°C |