missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Norprene Food and BeverageTubing

Compatible with virtually all commercial cleaners and sanitizers. Saint Gobain Performance Plastics™ Norprene Food and Beverage Tubing can be repeatedly autoclaved for up to five cycle times without affecting its overall service life.

Brand:  Masterflex™ R6F0423

Code : 02

Additional Details : Weight : 0.40000kg

 View more versions of this product

Product Code. 11978049

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.


Description

Description

  • Long flex life in peristaltic pumps
  • Temperature resistant from -75 to 275°F (-59 to 135°C)
  • Compatible with virtually all common sanitizers and cleaners
  • Ozone and UV light resistant
  • Repeatedly autoclavable
  • Chemically compatible with a wide range of fluids
  • Meets FDA, 3-A and NSF criteria
Specifications

Specifications

3.2 mm
6.4 mm
A60F peristaltic pump
1 Pack
135°C
Norprene
15 m
-40°C
Cream
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers