Learn More
Masterflex™ Norprene A-60-G Tubing
Use this tubing for applications requiring excellent chemical, heat, ozone and ultraviolet (UV) light resistance. Saint Gobain Performance Plastics™ Norprene A-60-G Tubing is nonconductive, heat-sealable, nonaging and nonoxidizing, with superior acid and alkali resistance.
Brand: Masterflex™ R6008-23
Code : A0
Additional Details : Weight : 0.65000kg
Description
- Opaque, black tubing
- Manufactured according to GMP
- Best choice for vacuum/pressure applications
- Offers longest pump tubing life
- Heat, ambient ozone resistant
- Good resistance to acids/alkalies
- Black color hides dirt and dust
- High dielectric constant
- Sterilize by autoclave
Specifications
6.4 mm | |
9.6 mm | |
1.6 mm | |
General industrial application | |
1 Pack | |
61 (Shore A) | |
0.69 bar at 23°C/0.41 bar at 82°C | |
135°C |
Norprene | |
15 m | |
Peristaltic Pump | |
-60°C | |
Black | |
Flexible | |
401 mm Hg at 82°C |