missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Non-sterile Transfer Pipettes, Transparent LDPE

Prevent cross contamination. Fisherbrand™ Non-sterile Transfer Pipets, Transparent LDPE are made of shatterproof, flexible plastic and are designed to replace glass Pasteur pipets. Graduated and non-graduated pipets available in a range of sizes and styles, including jumbo, thin stem and extra long.

Brand:  Fisherbrand™

Code : A0

Additional Details : Weight : 1.00000kg

 View more versions of this product

Product Code. 13439108

  • £16.64 / Pack of 500


In stock, ready to ship: 3586
Add to basket

Description

Description

  • Built-in bulb eliminates the need for plugging, packaging and autoclaving
  • Flexible stem bends to sample from narrow or small tubes
  • Low affinity surface reduces loss of cells and valuable proteins due to binding
  • Soft plastic pipets made of non-toxic low-density polyethylene (LDPE)
  • Non-sterile, transparent and fully recyclable
Specifications

Specifications

25
0.5 mL
Standard
40 μL drop
LDPE
Yes
500 Pack
Transfer Pipet
155 mm
3 mL
Videos
SDS
Documents