Learn More
Fisherbrand™ Non-sterile PTFE Syringe Filter
Designed for daily routine analysis. Fisherbrand™ Non-sterile PTFE Syringe Filter features a hydrophobic PTFE membrane for filtering HPLC organic solutions. Available in two membrane diameters (13 and 25mm) and two (0.2 and 0.45μm) pore sizes.
Brand: Fisherbrand™
32.58 GBP valid until 2024-12-31
Use promo code "21934" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.18000kg
Description
- Ideal for filtration of solvents
- High sample throughput and low protein binding
- Chemically-resistant hydrophobic PTFE membrane
- Sturdy polypropylene housing
Specifications
White | |
0.2 μm | |
For a broad range of applications | |
50 Pack | |
Syringe Filter |
PTFE | |
Non-sterile | |
Polypropylene | |
50/Pk. | |
25 mm |