missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nitromethane-d3, for NMR, 99 atom % D, Thermo Scientific Chemicals
68.67 GBP valid until 2024-03-29
Use promo code "21615" to get your promotional price.
Use promo code "21615" to get your promotional price.
Click to view available options
Quantity:
5 mL
10 mL
25 mL
Packaging:
Glass Bottle
Description
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
For NMR
Specifications
Physical Form | Liquid |
Color | Colorless |
Density | 1.1800g/mL |
Deuterium (D) | 98.5% min. |
Flash Point | 35°C |
Packaging | Glass Bottle |
Refractive Index | 1.3795 |
Specific Gravity | 1.18 |
Water | 0.1% max. (K.F.) |
Quantity | 10 mL |
Show More |
Safety and Handling
Product Identifier
- Nitromethane-d3
- Danger
- Acute toxicity Category 4
- Flammable liquid Category 2
- Flammable liquid Category 3
- H225-Highly flammable liquid and vapour.
- H302-Harmful if swallowed.
- H226-Flammable liquid and vapour.
- P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.
- P240-Ground/bond container and receiving equipment.
- P301+P312-IF SWALLOWED: Call a POISON CENTER or doctor/physician/ if you feel unwell.
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'