missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nitritex™ Profile Gel™ Sterile Latex Surgical Gloves
Click to view available options
Size:
6
6.5
7
7.5
8
8.5
Description
- Latex for strength and comfort
- Extra thick cuffs for strength
- Inner polymer gel coating enables easy smooth donning
- Textured finish
- Anatomically shaped to reduce wearer fatigue
- Powder free
- Class IIa Medical
- Complies with the requirements of the European Medical Gloves Standard EN 455 (Parts 1, 2 & 3)
- Manufactured in a facility holding ISO 9001:2008 certification
- Hand specific
- 300 mm length
- Sterile
Specifications
Certifications/Compliance | Complies with the requirements of the European Medical Gloves Standard EN 455 (Parts 1, 2 & 3) |
Color | Natural |
Disposable | Single-use |
Exterior Finish | Fully Textured |
Hand | Specific |
Latex Free | No |
Material | Latex |
Powdered | Powder Free |
Size | 6 |
Sterility | Sterile |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'