Learn More
Ansell BioClean™ Ultimate BUPS Sterile Polychloroprene Cleanroom Gloves
Sterile polychloroprene gloves offer chemical resistance and enhanced tactility. Recommended for Class 10/ISO 4 Cleanrooms.
Brand: Ansell BUPS-65
Code : S4
Additional Details : Weight : 1.00000kg
Description
Sterile polychloroprene gloves offer chemical resistance and enhanced tactility. Recommended for Class 10/ISO 4 Cleanrooms.
- Polychloroprene
- Beaded cuff, powder free
- Anti-static properties
- Chemical protection and tactility
- Sterility assurance level
- Tested against ASTM D6978 for cytotoxic drugs
Specifications
ASTM D6978-05, USP 797, USP 800 | |
Class 10/ISO 4 | |
Natural | |
5.5 mil | |
Specific | |
4.3 mil | |
Powder Free | |
Sterile | |
0.14 mm | |
BUPS65 | |
9 MPa | |
30.5 cm |
CE 0598, EN 420:2003 + A1:2009, EN 421:2010, EN ISO 374-1:2016, EN ISO 374-5:2016, EN 455 Part 2, Food Contact, Category III | |
0.65 | |
Fully Textured | |
0.14 mm | |
Polychloroprene | |
0.11 mm | |
6.5 | |
5.5 mil | |
ISO 9001, PPE Regulation 2016 425 Module D | |
BioClean™ Ultimate BUPS | |
12 in. |