missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell BioClean™ Legion BLA3 Latex Cleanroom Gloves
500.82 GBP valid until 2024-12-31
Use promo code "21991" to get your promotional price.
549.44 GBP valid until 2024-04-30
Use promo code "21673" to get your promotional price.
Use promo code "21991" to get your promotional price.
549.44 GBP valid until 2024-04-30
Use promo code "21673" to get your promotional price.
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
Description
- AQL 1.5
- 16 in. (40 cm) Ambidextrous
- Elbow length for extra protection
- Textured for improved grip
- Powder free, beaded cuff
- Less than 50 μg/gram
- Latex provides flexibility and comfort
- Processed to ensure ISO Class 5 Compatibility
- Complies with the requirements of the Glove Standard EN 420:2003, the European Medical Gloves Standard EN 455 (Parts 1, 2 & 3) & EN 374-1, 2 & 3:2003
- In accordance with ISO 2859
Specifications
Certifications/Compliance (Europe) | CE 0598, EN 420:2003 + A1:2009, EN 421:2010, EN 455 Part 2, EN ISO 374-1:2016, EN ISO 374-5:2016, Category III |
Cleanroom Class | Class 100 (ISO 5) |
AQL | 1.5 |
Color | Natural |
Exterior Finish | Fully Textured |
Finger Thickness (English) | 7.8 mil |
Finger Thickness (Metric) | 0.20 mm |
Hand | Ambidextrous |
Latex Free | No |
Material | Latex |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'