missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell BioClean™ Extra BLAS Sterile Latex Cleanroom Gloves
623.20 GBP valid until 2024-12-31
Use promo code "21991" to get your promotional price.
67.04 GBP valid until 2024-04-30
Use promo code "21637" to get your promotional price.
Use promo code "21991" to get your promotional price.
67.04 GBP valid until 2024-04-30
Use promo code "21637" to get your promotional price.
Click to view available options
Size:
Small
Medium
Large
X-Large
Description
- Low levels of latex proteins
- Extended length 16 in. (40 cm)
- Ambidextrous, beaded cuff
- Powder free
- Gamma irradiated
- Fully textured for improved grip
- Flexibile and comfortable
- Easy double-donning
Specifications
Certifications/Compliance | ASTM D3578 |
Certifications/Compliance (Europe) | EN 420:2003 + A1:2009 Category III, EN 455 Part 2, EN374-1:20016, EN374-5:2016 and EN421:2010, ISO 11137-1:2006, (EC)1935/2004 and (EC)2023/2006 |
Cleanroom Class | Class 10 (ISO 4) |
AQL | 1.5 |
Color | Natural |
Exterior Finish | Fully Textured |
Finger Thickness (English) | 8.2 mil |
Finger Thickness (Metric) | 0.21 mm |
Hand | Ambidextrous |
Material | Latex |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'