missing translation for 'onlineSavingsMsg'
Learn More

Bioclean Excell™ Sterile Nitrile Cleanroom Gloves

Comfort at its best while accelerator-free

Brand:  Bioclean BEXS-85

Code : 04

Additional Details : Weight : 5.00000kg

 View more versions of this product

Product Code. 12705845

  • POA / 200 pairs

This item cannot be ordered online because the price is subject to change. Please contact our Product Support team on 01509 555500 for assistance.


Description

Description

  • 12 in. (300mm) hand-specific
  • Sterile gamma irradiated nitrile
  • Nitrile is resistant to a wide-range of chemicals
  • Hypoallergenic
  • Excellent anti-static properties
  • 1.5 freedom from pinholes
  • Powder-free, Latex-free, beaded cuff, accelerator-free
  • Processed in a cleanroom environment to ensure compatibility with ISO Class 4 & EU GMP Grade A operating conditions
  • Complies with the requirements of the Glove Standard EN 420:2003, the European Medical Gloves Standard EN 455 (Parts 1, 2 & 3) & EN 374-1, 2 & 3:2003
  • Manufactured in a facility holding ISO 9001:2008 and 89/686/EEC Article 11b certifications
  • Processed in an NEBB certified ISO Class 4 Cleanroom Environment
  • USP 797 Compliant
  • AQL 1.5
  • Sterility Assurance Level 10-6
Specifications

Specifications

Textured
Hand-specific
Nitrile
AQL 1.5, ISO Class 4, EU GMP Grade A, EN 420:2003, EN 455, EN 374-1, 2, 3:2003, ISO9001:2008, 89/686/EEC Article 11b, NEBB, ISO2859, PPE Directive 89/686/EEC
Natural
30.5cm
Beaded/Rolled
Yes
8.5
Powder-free
Sterile
Videos