missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell BioClean™ Emerald BENS Sterile Nitrile Cleanroom Gloves
616.49 GBP valid until 2024-12-31
Use promo code "21991" to get your promotional price.
498.49 GBP valid until 2024-04-30
Use promo code "21673" to get your promotional price.
Use promo code "21991" to get your promotional price.
498.49 GBP valid until 2024-04-30
Use promo code "21673" to get your promotional price.
Click to view available options
Size:
6
6.5
7
7.5
8
8.5
9
10
Description
Nitrile, accelerator and powder free cleanroom gloves offer protection against chemicals and cytotoxic drugs. Recommended for Class 10/ISO 4 critical environments.
- 12 in. (30 cm) length and hand-specific
- Textured for better use in controlled environments
- Powder/latex free; Hypoallergenic
- Sterile gamma irradiated nitrile glove
- Part of the BioClean-C Chemotherapy Range
- Processed to ensure Compatibility with ISO Class 4 & EU GMP Grade A Operating Conditions
- Double-donnable
- AQL 1.5
- Sterility Assurance Level: 10-6
Specifications
Certifications/Compliance | ASTM D6978-05 |
Certifications/Compliance (Europe) | CE 0598, EN 420:2003 + A1:2009, EN 421:2010, EN 455 Part 2, EN ISO 374-1:2016, EN ISO 374-5:2016, Food Contact, Category III |
Cleanroom Class | Class 10 (ISO 4) |
AQL | 0.65 |
Color | Green |
Exterior Finish | Fully Textured |
Finger Thickness (English) | 5.1 mil |
Finger Thickness (Metric) | 0.13 mm |
Material | Nitrile |
Palm Thickness (English) | 3.9 mil |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'