missing translation for 'onlineSavingsMsg'
Learn More

Ansell™ BioClean™ Emerald™ Sterile Nitrile Cleanroom Gloves

These nitrile gloves are resistant to a wide range of chemicals, super-sensitive and accelerator-free

Brand:  Ansell™ BENS6.0

Code : S4

Additional Details : Weight : 0.19270kg

 View more versions of this product

Product Code. 12785875

  • £18.42 / 10 pairs


In Stock 11
Add to basket

Description

Description

  • 12 in. (300mm) length and hand-specific
  • Textured for better use in controlled environments
  • Powder/latex free; Hypoallergenic
  • Sterile gamma irradiated nitrile glove
  • Part of the BioClean-C Chemotherapy Range
  • Processed to ensure Compatibility with ISO Class 4 & EU GMP Grade A Operating Conditions
  • Double-donnable
  • AQL 1.5
  • Sterility Assurance Level: 10-6
  • Category 3 - Complex Design Personal Protective Equipment conforming to PPE Directive 89/686/EEC
  • Complies with the requirements of the Glove Standard EN420:2003 and the European Medical Gloves Standard (EN455 Parts 1, 2 & 3) & EN374-1,2 & 3:2003. ASTM 6978-05 tested against cytotoxic drugs

Compliance

USP: 797, USP: 800

Specifications

Specifications

Micro textured smooth
Nitrile
Powder-free
Sterile
Beaded/Rolled
6
Green
30.48cm
Videos