missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell BioClean™ Biotac BIOTAC Nitrile Gloves
243.80 GBP valid until 2024-12-31
Use promo code "21991" to get your promotional price.
220.65 GBP valid until 2024-04-30
Use promo code "21673" to get your promotional price.
Use promo code "21991" to get your promotional price.
220.65 GBP valid until 2024-04-30
Use promo code "21673" to get your promotional price.
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
Description
- 12 in. length
- Ambidextrous
- AQL 1.5
- Finger-textured, powder free
- Nitrile is resistant to a wide range of chemicals
- ESD properties
- Processed to ensure ISO Class 5 Compatibility
- Suitable for Production and Manufacturing, Controlled and Critical Environments, Lab and R&D
Specifications
Certifications/Compliance (Europe) | CE 0598, EN 420:2003 + A1:2009, EN 421:2010, EN ISO 374-1:2016, EN ISO 374-5:2016, EN 455 Part 2, Food Contact, Category III |
Cleanroom Class | Class 100 (ISO 5) |
AQL | 1.5 |
Color | White |
Exterior Finish | Partially Textured |
Finger Thickness (English) | 6.7 mil |
Finger Thickness (Metric) | 0.17 mm |
Hand | Ambidextrous |
Latex Free | Yes |
Material | Nitrile |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'