missing translation for 'onlineSavingsMsg'
Learn More

Ansell™ BioClean™ Biotac™ Nitrile Gloves

Non-sterile cleanroom gloves with superior grip

Brand:  Ansell™ BIOTAC-M

Code : 04

Additional Details : Weight : 1.00000kg

 View more versions of this product

Product Code. 12376337

  • £23.04 / Pack of 100


In Stock 8
Add to basket

Description

Description

  • 12 in.(300mm) Ambidextrous
  • AQL 1.5
  • Finger-textured, Powder-Free
  • Nitrile is resistant to a wide range of chemicals
  • Excellent ESD properties
  • 1.5 Freedom from Pinholes
  • Processed to ensure ISO Class 5 Compatibility
  • Latex-Free to eliminate Type-1 Latex Allergies
  • Category 3 - Complex Design Personal Protective Equipment
  • Complies with the requirements of the Glove Standard EN 420:2003, the European Medical Gloves Standard EN 455 (Parts 1, 2 & 3) & EN 374-1, 2 & 3:2003
Specifications

Specifications

ISO Class 5
Beaded/Rolled
Nitrile
Powder-free
Non-sterile
Textured
Ambidextrous
Medium
White
30.48cm
Videos
Documentation

Technical Documents