missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell Nitrilite™ 93-311 Series Natural Nitrile Gloves
Shop All Ansell Products
Click to view available options
Size:
10
6
7
8
Small
Unit Size:
Pack of 1000
Description
- 100% nitrile polymer prevents risk of allergies related to latex protein
- Nitrile coating
- Textured fingertips grip design
- Rolled beaded cuff
Specifications
Specifications
| Certifications/Compliance | Standard CATEGORY III EN 374, DA 21 CFR 177-2600 |
| Cleanroom Class | Class 100 (ISO 5) |
| Accelerator Free | Yes |
| AQL | 2.5 |
| Color | Natural |
| Disposable | Single-use |
| Exterior Finish | Fingertip Textured |
| Hand | Ambidextrous |
| Latex Free | Yes |
| Material | Nitrile |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction