missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nitritex™ Nitritex™ Omega Pro-tech™ Blue Disposable Powder-free Laboratory Gloves
Click to view available options
Size:
Small
Medium
Large
X-Large
Description
- Blue
- Beaded cuff
- Non-sterile
- Nitrile contains no proteins
- Various sizes
Specifications
Certifications/Compliance | ISO 2859 |
Classification | Category 3 - Complex Design Personal Protective Equipment |
Color | Blue |
Disposable | Single-use |
Latex Free | Yes |
Material | Nitrile |
Product Type | Nitrile Examination Glove |
Size | Small |
Glove Cuff Style | Beaded/Rolled |
Inspected for Medical Use | Yes |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'