missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Meditrade™ NITRIL™ BestGen™ Disposable Nitrile Examination Gloves
Tear resistant gloves with 'Touch feeling formula' protect against dangerous chemicals and micro-organisms, cleaning agents and disinfection. Suitable for general lab, pharmaceutical, professional cleaning and food use and users with sensitive skin with diagnosed latex allergy (Type I).
£17.30
Specifications
Certifications/Compliance (Europe) | EN ISO 13485:2016; 93/42/EWG/EEC Class I Medical Product; (EU) 2016/425 PPE Category III; DIN EN 455-1/ -2/ -3/ -4; EN 374-1/ -2/ -4/ -5; EN 16523-1; EN 420 |
---|---|
Color | Blue |
Disposable | Yes |
Laboratory/Cleanroom Use | Laboratory use |
Latex Free | Yes |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
16632227
|
Meditrade™
1286XS |
X-Small |
£17.30
Pack of 100 |
19-07-2021 |
16612227
|
Meditrade™
1286S |
Small |
£17.30
Pack of 100 |
|
16602227
|
Meditrade™
1286M |
Medium |
£17.30
Pack of 100 |
|
16692217
|
Meditrade™
1286L |
Large |
£17.30
Pack of 100 |
|
16622227
|
Meditrade™
1286XL |
X-Large |
£17.30
Pack of 100 |
|
Description
- Medical glove tested according to DIN EN 455
- PPE according to EN 374
- Protects against dangerous chemicals and micro-organisms
- Suitable for food use
- Ideal for users with sensitive skin with diagnosed latex allergy (Type I)
- Latex free
- Disposable
- Touch feeling formula offers excellent touch and gives it an almost latex-like high elasticity
- Tear resistant
- Polymer inner coating makes them easy to put on
- Ambidextrous with roll edge
- Blue
- Powder-free
- Micro-rough
- Non-sterile
- Single-use
Specifications
EN ISO 13485:2016; 93/42/EWG/EEC Class I Medical Product; (EU) 2016/425 PPE Category III; DIN EN 455-1/ -2/ -3/ -4; EN 374-1/ -2/ -4/ -5; EN 16523-1; EN 420 | |
Yes | |
Yes |
Blue | |
Laboratory use | |
Nitrile |