missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nitrate, Ion chromatography standard solution, Specpure™ NO{3}|- 1000μg/mL, Thermo Scientific Chemicals
65.13 GBP valid until 2024-03-29
Use promo code "21615" to get your promotional price.
Use promo code "21615" to get your promotional price.
Click to view available options
Quantity:
100 mL
500 mL
Description
Nitrate, Ion chromatography standard solution is used as a standard solution in analytical chemistry and in ion chromatography. It is used for calibration of ion chromatography and other analytical techniques.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Quantity | 100 mL |
Grade | Specpure™ |
Solubility | Miscible with water |
Physical Form | Liquid |
Chemical Name or Material | Nitrate Ion chromatography standard solution, NO3- 1000μg/mL |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'