missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ NitraSafe™ 28-329 Series Nitrile Heavy Weight Gloves
Click to view available options
Size:
8
9
10
Description
- Provides safe handling of oily heavy metal parts, while the NitraSafe™ Foam combines good grip and comfort.
- Both gloves, possibly in combination with the NitraGold™ cuff, offer outstanding mechanical protection against cuts and abrasion.
- Cut and sewn construction
- Cotton Jersey Kevlar™ construction
- Nitrile coating
- Palm-coated finish
Specifications
Back Material | Nitrile |
Certifications/Compliance | CE Mark 0493, Standard Category III EN 388 : 4331 |
Cuff Material | Nitrile |
Product Type | Heavy Weight Gloves |
Size | 8 |
Glove Cuff Style | Nitragold™ |
Liner Material | Cotton Jersey Dupont™ Kevlar™ aramid fiber |
Lining | Cotton Jersey Dupont™ Kevlar™ aramid fiber |
Palm Type | Coated-palm |
Quantity | 72 Pairs |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'