missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific Chemicals Nigrosine, pure, water soluble
18.65 GBP valid until 2024-12-31
Use promo code "22914" to get your promotional price.
Use promo code "22914" to get your promotional price.
Click to view available options
Quantity:
100 g
500 g
Packaging:
Glass bottle
Description
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Solubility Information | Solubility in water: soluble. |
Infrared Spectrum | Authentic |
Grade | Pure |
Packaging | Glass bottle |
UV Spectrometry | Complies |
Color | Black to Black/Red |
Quantity | 100 g |
Physical Form | Crystalline Powder or Crystals |
Chemical Name or Material | Nigrosine, pract. |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'