missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nickel gauze, 60 mesh woven from 0.18mm (0.007in) wire, Thermo Scientific Chemicals
Click to view available options
Quantity:
75 x 75 mm
150 x 150 mm
300 x 300 mm
Description
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Color | Silver to Gray |
Appearance | Silver gray guaze |
Quantity | 300 x 300 mm |
Mesh Size | 60 Mesh |
Odor | Odorless |
Form | Wire Cloth |
Chemical Name or Material | Nickel |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'