missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nickel Chromium wire, 0.51mm (0.02in) dia, Thermo Scientific Chemicals
Click to view available options
Quantity:
100 m
500 m
Description
These alloys are typically used to increase the resistivity of wire. They are also used in some dental restorations (fillings). It is commonly used in ceramic as an internal support. Nichrome wire is used for its ability to withstand the high temperatures that occur when clay work is fired in a kiln.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Avg. Mol. Wt. or Mol. Wt. Range | Ni:Cr; 80:20 wt% |
Quantity | 500 m |
Solubility Information | Insoluble in water. |
IUPAC Name | chromium nickel |
Odor | Odorless |
Weight | ≈1.86g/m |
Form | Wire |
Chemical Name or Material | Nickel Chromium wire, 0.51mm (0.02 in.) dia. |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'