missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Nichrome Inoculating Needles with Handles
Available in two needle gauges
Brand: Fisherbrand™
Code : Z4
Additional Details : Weight : 0.00900kg
Description
- Consist of a straight wire fixed into an aluminum handle
- Handle is 7.25 in. long (18.4cm) and has a tapered end
- Wire is 100mm long
Specifications
3.93 in. | |
10 cm | |
26 G | |
18.4 cm |
Nichrome | |
Inoculating Needle | |
7.25 in. | |
Aluminum handle |