missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Emma Safety Footwear New York S1P Shoe
Breathable knitted textile for optimal comfort and great performance. With the New York safety shoe, you get optimal protection while looking good.
£85.65
Specifications
Certifications/Compliance | ISO 20345:2011 |
---|---|
Closure Type | Laces |
Color | Black, Gray, Orange |
For Use With (Application) | Logistics and Transport, Electronics, Manufacturing |
Liner Material | Hydro-Tec Antibacterial |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
17522466
|
Emma Safety Footwear
MM43264735 |
35 |
£85.65
1 pair |
Estimated Shipment: 16-04-2024
Log in to see stock. |
|||||
17532466
|
Emma Safety Footwear
MM43264736 |
36 |
£85.65
1 pair |
Estimated Shipment: 16-04-2024
Log in to see stock. |
|||||
17542466
|
Emma Safety Footwear
MM43264737 |
37 |
£85.65
1 pair |
Estimated Shipment: 16-04-2024
Log in to see stock. |
|||||
17552466
|
Emma Safety Footwear
MM43264738 |
38 |
£85.65
1 pair |
Estimated Shipment: 16-04-2024
Log in to see stock. |
|||||
17562466
|
Emma Safety Footwear
MM43264748 |
48 |
£85.65
1 pair |
Estimated Shipment: 16-04-2024
Log in to see stock. |
|||||
Description
- A highly sporty shoe with optimum performance in the field of safety. New York is the shoe that combines good looks with maximum protection.
- Thanks to the knitted textile upper and the Nano Carbon Composite protective nose, the New York is particularly light and comfortable. Ideal for workplaces where safety and long-lasting comfort are top priorities.
- The TPU GripForce™ Easy Twist outsole offers maximum grip, is durable and highly recyclable.
- The integrated lacing in this great shoe prevents pressure points from hooks and eyes and the Hydro-Tec™ Antibacterial lining provides optimum breathability.
- New York exudes pure sportsmanship and is designed for performance and looks.
- Industries:
- Logistics & transport
- Electronics
- Manufacturing
- Safety shoe
- S1P-Safetyshoe with sole plate for dry work
Specifications
ISO 20345:2011 | |
Black, Gray, Orange | |
Hydro-Tec Antibacterial | |
Composite | |
High |
Laces | |
Logistics and Transport, Electronics, Manufacturing | |
Polyurethane | |
Standard width | |
Safety Shoe |