missing translation for 'onlineSavingsMsg'
Learn More

New Pig Haz-Mat Pads

Stop the spread of acids and bases.

Brand:  New Pig MAT301

Code : Z4

Additional Details : Weight : 7.71000kg

 View more versions of this product

Product Code. 12973575

  • £116.03 / Pack of 100
Estimated Shipment: 02-05-2024
to see stock.
Add to basket

Description

Description

Stop the spread of acids and bases.

  • Chemical-resistant — won't degrade or cause a dangerous reaction upon contact with corrosive spills
  • Excellent for quickly diking and stopping the spread of chemical spills
  • Absorb and retain most acids, bases and unknown liquids
  • Can be incinerated after use to reduce waste

Specifications

Specifications

Pink
0.83 L
Hazmat Absorbent Pad
20 L x 15 in. W (50.8 x 38 cm)
20 x 15 in. (50.8 x 38 cm)
50.8 cm
38 cm
7.7 kg
28.16 oz.
Polypropylene
Quickly diking and stopping the spread of chemical spills, absorbs acids, bases, corrosives
Heavyweight
20 in.
15 in.
17 lb.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers