missing translation for 'onlineSavingsMsg'
Learn More
Learn More
KNF™ Neuberger Diaphragm Vacuum Pump
Transfer, compress and pump down without contamination. KNF™ Vaccum Pumps are suitable for distillation, filtration, and preparation for analysis, sublimation, extraction and evaporation or drying.
£875.00 - £890.00
Specifications
Electrical Requirements | 230 V 50 Hz |
---|---|
Weight (Metric) | 1 kg |
Frequency | 50 Hz |
Overall Width (Metric) | 361 mm |
Pump Type | Vacuum Pump |
Product Code | Brand | Flow Rate | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Flow Rate | Price | Quantity & Availability | |||||
12955144
|
KNF™
057016/057081 |
30 LPM |
£890.00
Each |
Estimated Shipment: 15-05-2024
Log in to see stock. |
|||||
12945144
|
KNF™
057012/057081 |
16 LPM |
£875.00
Each |
Estimated Shipment: 15-05-2024
Log in to see stock. |
|||||
Description
- Corrosion and solvent resistant
- Ideal replacement for water jet pumps
- Maintenance Free
- Structured diaphragm gives long life
- Compact and portable
- Flow rate 10 to 60 LPM
- vacuum down to 2 mbar abs
Specifications
230 V 50 Hz | |
50 Hz | |
Vacuum Pump | |
230 V |
1 kg | |
361 mm | |
0.5 bar |