missing translation for 'onlineSavingsMsg'
Learn More

Saint Gobain Performance Plastics™ Natural Rubber GSR Standard Tubing

Use this tubing for a variety of industrial, construction and chemical applications. Saint Gobain Performance Plastics™ Natural Rubber GSR Standard Tubing provides an ideal combination of chemical resistance and pump life.

Brand:  Saint Gobain Performance Plastics™ 710095

Code : 02

Additional Details : Weight : 0.89600kg

 View more versions of this product

Product Code. 11739845

  • £71.43 / 25m


Estimated Shipment
23-05-2018
Add to basket

Description

Description

  • Very good elasticity and flexibility
  • Good resistance to abrasion
  • Meets FDA requirements
Specifications

Specifications

FDA compliant, food WCR
7mm
10mm
1.5mm
Handle many industrial applications
–40°C
Red
Natural Rubber
25m
Flexible
70°C
Videos