Learn More
Ark Plas Products™ Natural Polypropylene Commercial Grade Threaded Straight Connectors
Use these fittings for a wide range of applications. Ark Plas Products™ Natural Polypropylene Commercial Grade Threaded Straight Connectors are designed as a low cost alternative with high end performance.
Brand: Ark Plas Products™ CGA50-PR0
Code : A0
Additional Details : Weight : 0.01800kg
Description
- Economic and reliable
- Up to 125 psi without clamp
- Contain recycled runner material
- Available in Natural Nylon or Natural Polypropylene
Specifications
Threaded Straight Connector | |
6.4 mm | |
25 Pack | |
1/4-28 NPT Male Thread | |
Natural |
Autoclavable | |
Polypropylene | |
1/4 in. Barb | |
Straight |