missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ National Snap-It™ Closures for 12 x 32 crimp/snap vials
Thermo Scientific™ National Snap-It Closures allow quick, easy application and removal from Target Snap-It vials.
£5.60 - £85.35
Specifications
Volume (Metric) | 2 mL |
---|---|
Product Line | National Snap-It |
Closure Size | 11 mm |
Product Code | Brand | Color | Septum | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Septum | Price | Quantity & Availability | ||||
12493738
|
Thermo Scientific™
C4011-50Y |
Yellow | Integral PE |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
13150963
|
Thermo Scientific™
C4011-53G |
Green | Red PTFE/White Silicone/Red PTFE |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
12473768
|
Thermo Scientific™
C4011-56 |
Clear | Viton™ Elastomer |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
12493768
|
Thermo Scientific™
C4011-57 |
Clear | Integral-Star Slit |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
Thermo Scientific™ National Snap-It Closures allow quick, easy application and removal from Target Snap-It vials.
- Caps eliminate the need for crimping or de-capping tools
- Easy to apply and easy to remove from vials
- Available in a variety of colors and septa choices
Specifications
2 mL | |
National Snap-It | |
11 mm |