missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ National Scientific Nylon Syringe Filters
Ensure cleaner sample extracts by removing interfering materials and fine particles prior to injection with these robust nylon syringe filters. Ideal for general HPLC use.
Brand: Thermo Scientific™ F2570-1
Code : 17
Additional Details : Weight : 0.01000kg
Beschreibung
- Low extractable membranes and housings ensure that no filter-borne contaminants are added to your sample
- Performance-tested under actual HPLC conditions
- 30mm products are pressure rated to 120 psi
- Housings are manufactured from solvent-resistant, low-extractable polypropylene resins specifically selected for wide compatibility with common HPLC sample matrices
- Able to filter solutions at temperatures up to 100°C
Spezifikation
Nylon | |
100 | |
Syringe Filter |
0.45 μm | |
Target2 | |
47 mm |