Learn More
Thermo Scientific™ National Open-Top Caps without Septum for 4mL Screw Thread Vials
Thermo Scientific™ National Open-Top Caps without Septum for 4mL Screw Thread Vials are designed with open-top for use with any of our 13mm septa.
Brand: Thermo Scientific™ C4015-97Y
Code : 17
Additional Details : Weight : 0.01000kg
Description
Thermo Scientific™ National Open-Top Caps without Septum for 4mL Screw Thread Vials are designed with open-top for use with any of our 13mm septa.
- Open-top
- 13-425 GPI Thread
Specifications
Yellow; Polypropylene | |
Polypropylene | |
Open Top Cap | |
4 mL Screw Thread Vials |
Yellow | |
National | |
13-425 |