missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ National Headspace Vials
Thermo Scientific™ National Headspace Vials meet or exceed OEM specifications.
£60.83 - £93.78
Specifications
Material | Glass |
---|---|
Closure Type | Crimp Cap |
Type | Flat Bottom, Beveled Edge, Crimp Top |
Closure Size | 20 mm |
For Use With (Equipment) | Carlo Erba™ and Agilent™ Units |
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
12470298
|
Thermo Scientific™
C4020-S10 |
10 mL |
£60.83
Pack of 100 |
Estimated Shipment: 30-05-2024
Log in to see stock. |
|||||
12480298
|
Thermo Scientific™
C4020-S20 |
20 mL |
£93.78
Pack of 100 |
In Stock
Log in to see stock. |
|||||
Description
Thermo Scientific™ National Headspace Vials meet or exceed OEM specifications.
- Type 1 borosilicate glass
- Clear glass vials with 20mm crimp seal finish are designed to fit most headspace autosamplers
- Flat bottom vials maximize heating efficiency when used with bottom
- Round bottom vials are more easily handled by robotic arms that lift the vial from the tray
- Round bottom vials distribute the internal pressure created at high temperatures across the glass surface
- Beveled edge finish features a sturdy rim that presses into the septum for a more effective seal
Compatibility
- Flat bottom vials feature a longer neck for fit with Carlo Erba™ and Agilent™ units
- Round bottom vials are designed for Perkin Elmer™, Tekmar™ and Varian™ units
Specifications
Glass | |
Flat Bottom, Beveled Edge, Crimp Top | |
Carlo Erba™ and Agilent™ Units |
Crimp Cap | |
20 mm |