Learn More
Fisherbrand™ Screw Top Vial Rack, holds (100) 2mL vials
Efficiently hold and organize vials while using them or for storage. Save space by stacking the 50 or 100 plastic vial racks on top of each other.
Brand: Fisherbrand™
Code : 17
Additional Details : Weight : 0.12000kg
Alert:
- High quality construction for durability and long life
- Painted, plated and coated for maximum corrosion resistance
- Textured handle surface provides an assured grip
Description
Store vials efficiently with Fisherbrand™ 2mL Screw Top Vial Racks, stackable for even more space savings.
- Racks feature alphanumeric indexing for easier vial identification
- Polypropylene vial racks are resistant to most solvents
50 and 100 vial capacity racks available.
Specifications
Vial Rack | |
Clear | |
Polystyrene | |
Yes |
Vial Rack with Lid | |
Vials (100) | |
Square | |
2 mL Vials |