missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ 20mm Crimp Seals with Septa for Headspace Vials

Minimize the risk of contamination with quick, convenient Thermo Scientific™ National 20mm Crimp Seals with Septa.

Brand:  Thermo Scientific™ C4020-43A

Code : 17

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 12400298

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »


Description

Description

Minimize the risk of contamination with quick, convenient Thermo Scientific™ National 20mm Crimp Seals with Septa.

20mm Crimp seals with prefitted septa for headspace vials

  • Seals with pre-inserted septa are convenient and minimize contamination due to handling
  • Use magnetic seals with CTC/Leap™ Technologies, Gerstel™ and other magnetic transport autosamplers
  • PurePak™ PTFE/Silicone seals are packed in glass jars to maintain purity up to the point of use
  • Molded polyethylene SepCap™ is suitable for short-term storage or where repeated access to the vial is required

Ordering Information:

Septa and crimp seals also sold separately.

Note:

SepCap is for short-term storage. Do not use SepCap at elevated temperatures.

Specifications

Specifications

Clear PTFE/Gray Butyl septa
Clear PTFE/gray butyl
Crimp Cap
Headspace Vials
Butyl Rubber, PTFE, Magnetic Steel
National
20 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers