Learn More
Thermo Scientific™ Nalgene™ Wide-Mouth Bottles Made of Teflon™ FEP with Closure
Perform trace metal analysis and organic solvent applications with these temperature and chemical-resistant FEP bottles.
£67.40 - £1020.00
Specifications
Closure Material | Tefzel ETFE |
---|---|
Closure Type | Screw Cap |
Product Type | Wide Mouth Bottle |
Color | Translucent |
Description | Wide-Mouth Bottle |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
10110201
|
Thermo Scientific™
2100-0004 |
125 mL |
£67.40
Each |
In Stock
Log in to see stock. |
|||||
10120201
|
Thermo Scientific™
2100-0008 |
250 mL |
£145.00
Each |
Estimated Shipment: 24-05-2024
Log in to see stock. |
|||||
11311634
|
Thermo Scientific™
2100-0016 |
500 mL |
£523.18
Pack of 4 |
Estimated Shipment: 04-06-2024
Log in to see stock. |
|||||
11321634
|
Thermo Scientific™
2100-0032 |
1 L |
£1020.00
Pack of 4 |
In Stock
Log in to see stock. |
|||||
10110441
|
Thermo Scientific™
2100-0032 |
1 L |
£383.00
Each |
In Stock
Log in to see stock. |
|||||
10058230
|
Thermo Scientific™
2100-0016 |
500 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15931481
|
Thermo Scientific™
2100-0016 |
500 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
Perform trace metal analysis and organic solvent applications with temperature and chemical-resistant Thermo Scientific™ Nalgene™ Wide-Mouth Bottles Made of Teflon™ FEP with Closure. These all-fluoropolymer bottles are autoclavable and can be rigorously cleaned in boiling nitric acid.
Features:- Clear
- Withstand temperatures from -105°C (-157°F)
- Tefzel™ ETFE caps included
- Leakproof†
Note:
Before autoclaving, completely disengage threads or remove closure.
Specifications
Tefzel ETFE | |
Wide Mouth Bottle | |
Wide-Mouth Bottle | |
Non-sterile | |
Yes | |
Wide |
Screw Cap | |
Translucent | |
Teflon FEP | |
Natural, translucent | |
Autoclavable | |
Round |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement. The term “leakproof” applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.