Learn More
Thermo Scientific™ Nalgene™ Wide-Mouth Bottles Made of Teflon™ FEP with Closure
Perform trace metal analysis and organic solvent applications with these temperature and chemical-resistant FEP bottles.
Brand: Thermo Scientific™ 2100-0016
Code : 55
Additional Details : Weight : 0.12420kg
Description
Perform trace metal analysis and organic solvent applications with temperature and chemical-resistant Thermo Scientific™ Nalgene™ Wide-Mouth Bottles Made of Teflon™ FEP with Closure. These all-fluoropolymer bottles are autoclavable and can be rigorously cleaned in boiling nitric acid.
Features:- Clear
- Withstand temperatures from -105°C (-157°F)
- Tefzel™ ETFE caps included
- Leakproof†
Note:
Before autoclaving, completely disengage threads or remove closure.
Specifications
Tefzel ETFE | |
165 mm | |
6.49 in. | |
Screw Cap | |
16 oz., 500 mL | |
16 oz. | |
Wide-Mouth Bottle | |
Teflon FEP | |
Natural, translucent | |
CCD 077; SW-CDC-001501; EN-8-1007-22-0912 | |
Autoclavable | |
Round |
Wide Mouth Bottle | |
71 mm | |
No | |
48 mm | |
500 mL | |
Translucent | |
38 mm | |
Non-sterile | |
48 mm | |
Yes | |
Wide |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement. The term “leakproof” applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.