Learn More
Thermo Scientific™ Filtration Hardware, Accessories, and Spare Parts
Designed for use in a wide range of applications, Thermo Scientific™ Nalgene™ filtration hardware and accessories can be used in conjunction with our various lines of filtration devices.
Brand: Thermo Scientific™ DS0395-0708
Code : Z4
Additional Details : Weight : 0.10000kg
Description
Designed for use in a wide range of applications, Thermo Scientific™ Nalgene™ filtration hardware and accessories can be used in conjunction with our various lines of filtration devices.
Designed for use in a wide range of applications, Thermo Scientific™ Nalgene™ filtration hardware and accessories can be used in conjunction with our various lines of filtration devices.Specifications
Vacuum Gasket O.D. x H x Thickness: 1.56 to 1.09 x 0.18 x 0.109 in. | |
6 | |
1.09 in. | |
1.56 in. to 1.09 in. |
6 | |
Vacuum Gasket | |
2.76 cm | |
3.9 cm to 2.76 cm |