Learn More
Thermo Scientific™ Nalgene™ Tubing T-Type Connectors
Maximize liquid flow with non-tapered hose barbed T-Type Connectors, molded of polypropylene resin, free of animal derived components.
Brand: Thermo Scientific™ 6151-0312
Code : NEW
Additional Details : Weight : 0.29000kg
Description
Maximize liquid flow with non-tapered hose barbed Thermo Scientific™ Nalgene™ Tubing T-Type Connectors, molded of polypropylene resin, free of animal derived components. Products are double-bagged to maintain cleanliness.
- Autoclavable
Specifications
Tubing Connector | |
Autoclavable | |
5/16 in. | |
2.15 in. | |
Tubing I.D. 5/16 in. |
T-Type Connector | |
Polypropylene | |
7.93 mm | |
54.61 mm | |
12/Pk., 72/Cs. |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.